Replacement Jaw

Item #: 0694284

Cat #: ARP00039CH

UPC: 782116036868

$ 96.77 EA
Company wide:
0 in stock
Documents & Guides
C-h Arp00039ch Replacementjaw

Overview

C-h Arp00039ch Replacementjaw
Also known as: 782116036868, ARP00039CH, CUTARP00039CH

Specifications

Width: 3 in
Length: 6 in
Width: 3 in
Length: 6 in