4.00" NO. FOR 10.00" x 10.00" PLCRD, 2

Item #: 0694278

Cat #: PHC10X10N2

UPC: 613056061767

Call for price
Company wide:
0 in stock
Documents & Guides
4" NO. FOR 10X10 PLACARD, 2

Overview

4" NO. FOR 10X10 PLACARD, 2
Also known as: 613056061767, PHC10X10N2, PDTPHC10X10N2

Specifications

Color: Black/Clear
Material: Polypropylene
Color: Black/Clear
Material: Polypropylene