Channel Rack-To-Runway Mounting Plate, Black

Item #: 0694274

Cat #: 10595-712

UPC: 703957164411

$ 59.57 EA
Company wide:
14 in stock
Documents & Guides
Channel Rack-To-Runway Mounting Plate, 3" Length, Steel, Black

Overview

Channel Rack-To-Runway Mounting Plate, 3" Length, Steel, Black

Secures cable runway to the top of Standard and Universal equipment racks. J-Bolts hook under the mounting plate to secure the plate to the rack's top angle. Mounts either parallel or perpendicular. For proper attachment of 6"W (150 mm) Cable Runway, use top bars (13045 Series) rather than top angles on the rack.

Also known as: 703957164411, 10595-712, CPI10595712

Specifications

Color: Black
Length: 3 in
Material: Steel
Color: Black
Material: Steel
Length: 3 in