
4.00" SYM FOR 10.00" x 10.00" PLCRD, ALK
Item #: 0694266
Cat #: PHC10X10ALK
UPC: 613056061804
Call for price
Company wide:
0
in stock
4" SYM FOR 10X10 PLACARD, ALK
Overview
4" SYM FOR 10X10 PLACARD, ALK
Also known as: 613056061804, PHC10X10ALK, PDTPHC10X10ALK
Specifications
| Color: | Black/Clear |
| Material: | Polypropylene |
| Color: | Black/Clear |
| Material: | Polypropylene |