
$ 170.72 EA
Company wide:
0
in stock
Documents & Guides
40 Amps, 48 VDC, Automotive Fuses Stud Mounted Limiter, Bolt Down, Fast-Acting Fuse
Overview
40 Amps, 48 VDC, Automotive Fuses Stud Mounted Limiter, Bolt Down, Fast-Acting Fuse
Features & Benefits: Window shows fuse status; 2,500 A interrupting rating; Compact size saves space; RoHS compliant and lead free. Lift trucks, scissor lifts, pallet movers, and other low voltage battery operated equipment used to move hazardous materials.
Also known as: 079458008937, CNN040, LFUCNN040
Specifications
| Volts DC: | 48 |
| Amps: | 40 |
| Speed: | Very Fast Acting |
| Class: | Lift-Truck Type |
| Mounting: | Bolt In |
| Volts DC: | 48 |
| Speed: | Very Fast Acting |
| Mounting: | Bolt In |
| Amps: | 40 |
| Class: | Lift-Truck Type |