Vibrating Bell, Heavy Duty, Gong: 4", 120VAC, Steel/Gray Powder Coat

Item #: 0694258

Cat #: 504WB-120

UPC: 782979200987

$ 485.76 EA
Company wide:
0 in stock
Vibrating Bell With Weatherproof Back Box, Heavy Duty, Gong: 4 Inch, 120 Volt AC, Material/Finish: Steel/Gray Powder Coat

Overview

Vibrating Bell With Weatherproof Back Box, Heavy Duty, Gong: 4 Inch, 120 Volt AC, Material/Finish: Steel/Gray Powder Coat
Also known as: 782979200987, 504WB-120, FED504WB120

Specifications

Volts AC: 120
Material: Steel
Diameter: 4 in
Volts AC: 120
Diameter: 4 in
Material: Steel