Wireway, Type 1, Screw Cover, 6" x 6" x 24", Steel, Gray, With Knockouts
Item #: 0694216
Cat #: F66T124GVPWK
UPC: 783510133054
$ 98.89 EA
Company wide:
0
in stock
Documents & Guides
Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 6 Inch Wide, 6 Inch Deep, 2 Foot Length, 16 Gauge Steel, ANSI 61 Gray Polyester Powder Paint Finish, With Knockouts
Overview
Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 6 Inch Wide, 6 Inch Deep, 2 Foot Length, 16 Gauge Steel, ANSI 61 Gray Polyester Powder Paint Finish, With Knockouts
Lay-in Flat-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs. Sections are completely open on one side so wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system. Flat cover design allows for mounting flush with walls or ceilings. Keyhole screw slots on flat covers provide easy access. Sections are available in lengths from 12 inch to 120 inch, with or without knockouts.
Also known as: 783510133054, F66T124GVPWK, HOFF66T124GVPWK
Specifications
| IP/NEMA Rating: | NEMA 1 |
| Color: | Gray |
| Height: | 6 in |
| Length: | 24 in |
| Material: | Steel |
| Width: | 6 in |
| Number of Knockouts: | 16 |
| Knockouts: | Yes |
| IP/NEMA Rating: | NEMA 1 |
| Height: | 6 in |
| Material: | Steel |
| Number of Knockouts: | 16 |
| Color: | Gray |
| Length: | 24 in |
| Width: | 6 in |
| Knockouts: | Yes |