Series C NEMA F-frame Molded Case Circuit Breaker

Item #: 0694211

Cat #: ED3150S05

UPC: 786679043158

$ 4183.12 EA
Company wide:
0 in stock
Series C NEMA F-frame Molded Case Circuit Breaker, Type Ed, Cable In/cable Out,3-pole, 150 Amp, 240 Vac, 125 Vdc, Fixed Thermal-magnetic Trip, Shunt Trip, 48-127 Vac Or 48-60 Vdc

Overview

Series C NEMA F-frame Molded Case Circuit Breaker, Type Ed, Cable In/cable Out,3-pole, 150 Amp, 240 Vac, 125 Vdc, Fixed Thermal-magnetic Trip, Shunt Trip, 48-127 Vac Or 48-60 Vdc
Also known as: 786679043158, ED3150S05, CUTED3150S05

Specifications

Mounting: Panel
Poles: 3
Volts DC: 125
Amps: 150
Volts AC: 240
Interrupt Rating AC: 65 kA
Mounting: Panel
Volts DC: 125
Volts AC: 240
Poles: 3
Amps: 150
Interrupt Rating AC: 65 kA