House Panel, 400A, No Distribution, 22kAIC, CSR2150 Breaker

Item #: 0694180

Cat #: HPC40SHL

UPC: 782116883837

$ 5806.24 EA
Company wide:
0 in stock
Documents & Guides
400 Amp, House Panel, Compact, Lever Bypass, 200 Amp Main Breaker, No Distribution, NEMA 3R, Underground Service, 22 kAIC, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

400 Amp, House Panel, Compact, Lever Bypass, 200 Amp Main Breaker, No Distribution, NEMA 3R, Underground Service, 22 kAIC, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 782116883837, HPC40SHL, CUTHPC40SHL

Specifications

Amps: 400
Mounting: Surface
Phase: 1
Volts AC: 120/240
Jaws: 4
Sockets: 1
IP/NEMA Rating: NEMA 3R
Interrupt Rating AC: 22 kA
Amps: 400
Phase: 1
Jaws: 4
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Volts AC: 120/240
Sockets: 1
Interrupt Rating AC: 22 kA