
Weatherproof Cover, 1-Gang, Duplex, Vertical FS/FD Mount, Non-Metallic, Gray
Item #: 0694178
Cat #: HBL5221
UPC: 783585809151
Company wide:
0
in stock
Weatherproof Flip Cover, 1-Gang, Type: Duplex, Vertical Mount, Fits FS/FD Boxes, Material: Non-Metallic, Color: Gray
Overview
Weatherproof Flip Cover, 1-Gang, Type: Duplex, Vertical Mount, Fits FS/FD Boxes, Material: Non-Metallic, Color: Gray
This 1-gang weatherproof cover is a dependable solution for protecting duplex receptacles in indoor and outdoor applications. Constructed from durable, corrosion-resistant gray thermoplastic, it is designed to withstand harsh environments while maintaining long-lasting performance. Featuring a standard-size duplex opening and a vertical FS/FD box mount design, this cover provides a secure fit and reliable weather protection for commercial, industrial, and utility installations.
Also known as: 783585809151, HBL5221, KELHBL5221
Features & Benefits
- 1-Gang
- 1) Duplex Opening
- Standard Size
Specifications
| Color: | Gray |
| Gangs: | 1 |
| Color: | Gray |
| Gangs: | 1 |