14/2 SEOOW Cable 1000ft

Item #: 0694171

Cat #: 142SEOOWX1000

UPC: 032886092510

Company wide:
0 in stock
Documents & Guides
Portable Cord, SEOOW, Seoprene, 14/2 AWG, Plastic Cord, Black, 1000 Foot Reel, Extra Hard Usage (600V), Thermoplastic Polymer (TPE), Oil-Resistant Jacket & Insulation, Weather Resistant

Overview

Portable Cord, SEOOW, Seoprene, 14/2 AWG, Plastic Cord, Black, 1000 Foot Reel, Extra Hard Usage (600V), Thermoplastic Polymer (TPE), Oil-Resistant Jacket & Insulation, Weather Resistant
Also known as: 032886092510, 142SEOOWX1000, 142SEOX1000

Specifications

Jacket: TPE
Length: 1000 ft
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Gauge: 14 AWG
Jacket: TPE
Material: Copper
Volts AC: 600
Gauge: 14 AWG
Length: 1000 ft
Color: Black
Conductors: 1