Relay, Basic, Machine Tool, 8P, 6NO, 2NC, 120VAC Coil

Item #: 0694088

Cat #: BF62F

UPC: 786678278353

$ 913.61 EA
Company wide:
0 in stock
Relay, Basic, BF Series, Machine Tool, 8-Pole, 6 Normally Open, 2 Normally Closed, 120 Volt AC Coil

Overview

Relay, Basic, BF Series, Machine Tool, 8-Pole, 6 Normally Open, 2 Normally Closed, 120 Volt AC Coil
Also known as: 786678278353, BF62F, CUTBF62F

Specifications

Volts AC Control: 120
Amps: 10
Poles: 8
Mounting: Surface
Type: Power Relay
Volts AC Control: 120
Poles: 8
Type: Power Relay
Amps: 10
Mounting: Surface