Extreme Duty Pushbutton, Red

Item #: 0694087

Cat #: KP6-40R

UPC: 320500200466

$ 10.20 EA
Company wide:
6 in stock
Documents & Guides
ABB Red Extreme Duty Pushbutton With 30mm Mounting Size.

Overview

ABB Red Extreme Duty Pushbutton With 30mm Mounting Size.

Modular Heavy Duty Pushbutton - Momentary - Heavy duty rubber - Red - Non-illuminated - No contact block

Also known as: 320500200466, KP6-40R, ABBKP640R

Specifications

Color: Red
Type: Pushbutton
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Color: Red
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Type: Pushbutton