NONPOLARIZED REFLEX,DC,NPN/PNP,BODY MINI

Item #: 0694079

Cat #: 1450E-6507

UPC: 782116111091

$ 369.13 EA
Company wide:
0 in stock
Documents & Guides
Eaton Enhanced 50 Series Photoelectric Sensor, Photoelectric, Sensor dist. 30 Ft, Max DC 250 mA at 40 Vdc, NPN/PNP Open Collector, 4 Pin Mini Connect, 10-40 Vdc input, Reverse polarity, short circuit/overload, Non Polarized Retroreflective

Overview

Eaton Enhanced 50 Series Photoelectric Sensor, Photoelectric, Sensor dist. 30 Ft, Max DC 250 mA at 40 Vdc, NPN/PNP Open Collector, 4 Pin Mini Connect, 10-40 Vdc input, Reverse polarity, short circuit/overload, Non Polarized Retroreflective

Enhanced 50 series high-performance sensors offer flexibility, durability and high optical performance with a fully potted construction that makes these sensors ideal for use in areas subject to washdown, high shock and high vibration. Three output types, four time-delay functions, six sensing modes and four connection styles allow you to tailor the sensor to meet your exact needs

Also known as: 782116111091, 1450E-6507, CUT1450E6507

Specifications

IP/NEMA Rating: IP69K, IP67
IP/NEMA Rating: IP69K, IP67