Cove Heater, 1050 Watt, 208V, 3583 BTU

Item #: 0694055

Cat #: RCC10508C

UPC: 685360147321

$ 480.93 EA
Company wide:
0 in stock
Documents & Guides
Cove Heater, 1050 Watt, 208V, 3583 BTU, White, 83 Inch Length

Overview

Cove Heater, 1050 Watt, 208V, 3583 BTU, White, 83 Inch Length
Also known as: 685360147321, RCC10508C, QMKRCC10508C

Specifications

Depth: 3 in
Amps: 5
Mounting: Surface
Length: 83 in
Type: Cove
Color: White
Wattage: 1050
Volts AC: 208
Height: 4 3/16 in
Weight: 9 lb
Family / Style: RCC
Depth: 3 in
Mounting: Surface
Type: Cove
Wattage: 1050
Height: 4 3/16 in
Family / Style: RCC
Amps: 5
Length: 83 in
Color: White
Volts AC: 208
Weight: 9 lb