Miniature Incandescent Lamp, S8, 2.1/.6A, 12.8/14V

Item #: 0693988

Cat #: 1157

UPC: 046135365614

Company wide:
0 in stock
Documents & Guides
Miniature Incandescent Lamp, S8, 2.1/.6A, 12.8/14VMiniature Incandescent Lamp, 2.1/.6 Amp, 12.8/14 Volt, Bulb: S8 (Straight), Base: Double Contact Bayonet (BA15d), Pack of 10, Standard Case Qty: 1000

Overview

Miniature Incandescent Lamp, S8, 2.1/.6A, 12.8/14VMiniature Incandescent Lamp, 2.1/.6 Amp, 12.8/14 Volt, Bulb: S8 (Straight), Base: Double Contact Bayonet (BA15d), Pack of 10, Standard Case Qty: 1000
Also known as: 046135365614, 1157, SYL1157

Specifications

Type: Miniature
Shape: S8 (Straight)
Base: Bayonet (BA15d)
Volts AC Range: 12.800 - 14
Amps Range: 0.600 - 2.100
Type: Miniature
Base: Bayonet (BA15d)
Amps Range: 0.600 - 2.100
Shape: S8 (Straight)
Volts AC Range: 12.800 - 14