Incandescent Reflector Heat Lamp, R40, 250W, 120V

Item #: 0693931

Cat #: 250R40 IR/HR/TG 120V 4/1

UPC: 046677159320

Call for price
Company wide:
0 in stock
Documents & Guides
Incandescent TuffGuard Coated Reflector Heat Lamp, 250W, 120V, Bulb: R40, Base: Medium Screw (E26), Rated Average Life: 5,000 Hrs. Color: Red. *Philips Part # 15932-7* Includes: TuffGuard Protection.

Overview

Incandescent TuffGuard Coated Reflector Heat Lamp, 250W, 120V, Bulb: R40, Base: Medium Screw (E26), Rated Average Life: 5,000 Hrs. Color: Red. *Philips Part # 15932-7* Includes: TuffGuard Protection.

Philips Family of Specialty Incandescents provide the perfect light for dramatic accents and display lighting as well as general lighting in a variety of applications. Philips Infrared lamps are suited for heating and drying in industrial and commercial applications. These incandescent, gas-filled infrared heat lamps come up to full temperature almost immediately, eliminating costly warm-up time. Highly efficient heat generators produce a minimum of light rays and a high amount of infrared radiation. The BR40 lamp provides a built-in reflector for radiant energy control.

Also known as: 046677159320, 250R40 IR/HR/TG 120V 4/1, PHI250R40HRTG120

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 100
Type: Tuff Guard Coated, Heat Lamp
Shape: R40 (Blown Reflector)
Wattage: 250
Light Technology: Incandescent
Base: Medium Screw (E26)
Color Rendering Index (CRI): 100
Shape: R40 (Blown Reflector)
Light Technology: Incandescent
Volts AC: 120
Type: Tuff Guard Coated, Heat Lamp
Wattage: 250