CBL HOOK, 4", 280 4-PAIR UTP

Item #: 0693866

Cat #: BCH64

UPC: 781011047214

$ 33.37 EA
Company wide:
81 in stock
Documents & Guides
Eaton B-Line series datacomm and low voltage support fasteners, Capacity up to 300 4-Pair UTP 25 cat 5e or 2-strand Fiber Optic Cable or 185 CAT6 or 98 CAT6A, Cable hook, Wall mount, 1-4" J-hook, Pre-galvanized, Load capacity 30 lbs,Steel

Overview

Eaton B-Line series datacomm and low voltage support fasteners, Capacity up to 300 4-Pair UTP 25 cat 5e or 2-strand Fiber Optic Cable or 185 CAT6 or 98 CAT6A, Cable hook, Wall mount, 1-4" J-hook, Pre-galvanized, Load capacity 30 lbs,Steel

When it comes to cable management solutions for data centers and light-duty commercial, low-voltage telecommunication and network cable organization, you can rely on Eaton's B-Line series solutions.

Also known as: 781011047214, BCH64, BLIBCH64

Specifications

Material: Steel
Diameter: 4 in
Material: Steel
Diameter: 4 in