EXGJH Flexible Coupling, 3/4 x 6" Length, Explosionproof, Stainless Steel

Item #: 0693864

Cat #: EXGJH26SS

UPC: 781381611794

$ 507.05 EA
Company wide:
0 in stock
Documents & Guides
EXGJH Flexible Coupling, 3/4 x 6 Inch Length, Explosionproof and Dust-Ignitionproof, Watertight, Stainless Steel End Fittings and Outer Braid, Stainless Steel Inner Core with Insulating Liner, Both End Fittings Female with Removable Male Nipple, For Use with Rigid/IMC Conduit

Overview

EXGJH Flexible Coupling, 3/4 x 6 Inch Length, Explosionproof and Dust-Ignitionproof, Watertight, Stainless Steel End Fittings and Outer Braid, Stainless Steel Inner Core with Insulating Liner, Both End Fittings Female with Removable Male Nipple, For Use with Rigid/IMC Conduit

EXGJH Flexible Couplings are used in areas where vibration and/or movement is a problem. These flexible couplings are also used in place of rigid conduit in difficult-bend situations. EXGJH Flexible Couplings are suitable for wet locations and have female end fittings with removable male nipples.

Also known as: 781381611794, EXGJH26SS, APPEXGJH26SS

Specifications

Diameter: 3/4 in
Length: 6 in
Material: Stainless Steel
Diameter: 3/4 in
Material: Stainless Steel
Length: 6 in