Locking Plug, 20A, 3PH Y 120/208V, L21-20R, 4P5W

Item #: 0693856

Cat #: 26W81-B

UPC: 078477014707

$ 95.94 EA
Company wide:
3 in stock
Documents & Guides
LEV 26W81-B WETGUARD PLUG

Overview

LEV 26W81-B WETGUARD PLUG

20 Amp, 120/208 Volt- 3Py, Locking Plug, Industrial Grade, Grounding, Wetguard, Black

Also known as: 078477014707, 26W81-B, LEV26W81B

Specifications

Type: Locking Plug
Volts AC: 120, 208
Amps: 20
NEMA Configuration: L21-20P
Color: Yellow
Type: Locking Plug
Amps: 20
Color: Yellow
Volts AC: 120, 208
NEMA Configuration: L21-20P