Current Transformer, 200 Amp, Single Phase

Item #: 0693753

Cat #: CS200

UPC:

Company wide:
0 in stock
Documents & Guides
Current Transformer, Split Core, 200 Amp, Single Phase

Overview

Current Transformer, Split Core, 200 Amp, Single Phase
Also known as: CS200, EMNCS200

Features & Benefits

  • The ProTek Rack Angles support 19in rack equipment in the single- and double-hinged ProTek product
  • The square- and tapped-hole rack angles support EIA spaced IT equipment that is to be mounted within a ProTek cabinet
  • ProTek Rack Angles support 19in rack equipment in the single and double-hinged ProTek product. This ProTek Rack Angles Tapped, PTRA48T item measures 45.50 26U with a material of Steel finish Plated.

Specifications

Amps: 200
Type: Current Transformer, Split Core
Phase: 1
Amps: 200
Phase: 1
Type: Current Transformer, Split Core