4" Trim, Adjustable Gimbal, Tuscan Bronze

Item #: 0693750
Cat #: 1495TBZ
UPC: 623961311697
$ 40.18 EA
Clearance
Price good while supplies last
Company wide:
11 in stock
Documents & Guides
4 Inch Trim, Adjustable Gimbal, Tuscan Bronze, MR16, For Use With H1499 Housing

Overview

4 Inch Trim, Adjustable Gimbal, Tuscan Bronze, MR16, For Use With H1499 Housing
Adjustable Gimbal trim for 12V low voltage 4" H1499 family recessed housings. Gimbal tilts 30°. Die cast trim ring available in a variety of finishes. Three “cat’s paw” springs secure trim in housing.
Also known as: 623961311697, 1495TBZ, HAL1495TBZ

Specifications

Type: Eyeball Trim
Diameter: 4 in
Angle: 30°, 360°
Type: Eyeball Trim
Angle: 30°, 360°
Diameter: 4 in

Customer Reviews

No reviews for this product
(0)