ETN 70-7997-2 Fusible Switching Bas

Item #: 0693738

Cat #: 70-7997-2

UPC: 782113594484

$ 304.89 EA
Company wide:
0 in stock
Documents & Guides
C-H 70-7997-2 60A/3P SWITCH B

Overview

C-H 70-7997-2 60A/3P SWITCH B
Also known as: 782113594484, 70-7997-2, CUT7079972

Specifications

Poles: 3
Mounting: Device
Amps: 60
Poles: 3
Amps: 60
Mounting: Device