TVSS 120/240V 3PH DELTA 4 WIRE

Item #: 0693704

Cat #: STV100K-10D4

UPC: 783472019823

Company wide:
0 in stock
Documents & Guides
STV 100K Series Surge Protection Devices, cULus Listed: UL 1449, 3rd Edition, type 2 locations, UL Listed/NEMA type 12 enclosure, CSA C22.2 No.8, CSA TI I-IIB, TI A-24, Input Voltage 240/120 CT, Three Phase Delta 4 wire plus ground

Overview

STV 100K Series Surge Protection Devices, cULus Listed: UL 1449, 3rd Edition, type 2 locations, UL Listed/NEMA type 12 enclosure, CSA C22.2 No.8, CSA TI I-IIB, TI A-24, Input Voltage 240/120 CT, Three Phase Delta 4 wire plus ground
Also known as: 783472019823, STV100K-10D4, SOLSTV100K10D4

Specifications

No Specifications Available