1/2 In X-prf Flex Cplg 27 In

Item #: 0693688

Cat #: EXLK127

UPC: 781381327756

$ 642.50 EA
Company wide:
0 in stock
Documents & Guides
Flexible Coupling, 1/2 Inch x 27 Inch Long, Explosion-Proof, Watertight, Brass End Fittings, Bronze Outer Braid, Inner Brass Core with Insulating Liner, One Removable Male Nipple and One Removable Union, For Use with Rigid/IMC Conduit

Overview

Flexible Coupling, 1/2 Inch x 27 Inch Long, Explosion-Proof, Watertight, Brass End Fittings, Bronze Outer Braid, Inner Brass Core with Insulating Liner, One Removable Male Nipple and One Removable Union, For Use with Rigid/IMC Conduit
Also known as: 781381327756, EXLK127, APPEXLK127

Specifications

Diameter: 1/2 in
Material: Bronze, Brass
Length: 27 in
Diameter: 1/2 in
Length: 27 in
Material: Bronze, Brass