140 Amp, 130V, Automotive Fuses

Item #: 0693639

Cat #: CCK140

UPC: 079458008562

Call for price
Company wide:
0 in stock
Documents & Guides
140 Amp, 130V, Automotive Fuses, Stud Mounted Limiter Fuse

Overview

140 Amp, 130V, Automotive Fuses, Stud Mounted Limiter Fuse

CBO fast-acting, CCK and CCL dual-element time-delay fuses are recommended for fork-lift trucks and other similar battery-operated equipment.

Also known as: 079458008562, CCK140, LFUCCK140

Specifications

Amps: 140
Speed: Time Delay, Slow Blow
Class: Lift-Truck Type
Mounting: Bolt In
Interrupt Rating DC: 10 kA
Amps: 140
Class: Lift-Truck Type
Interrupt Rating DC: 10 kA
Speed: Time Delay, Slow Blow
Mounting: Bolt In