
AirPro 36 In. ceiling fan downrod
Item #: 0693620
Cat #: P2606-30
UPC: 785247260614
$ 99.00 EA
Company wide:
0
in stock
PRO P2606-30 36in FAN DOWNRO
Overview
PRO P2606-30 36in FAN DOWNRO
Also known as: 785247260614, P2606-30, PROP260630
Specifications
| Color: | White |
| Material: | Steel |
| Standards: | California Proposition 65 |
| Color: | White |
| Standards: | California Proposition 65 |
| Material: | Steel |