Contactor

Item #: 0693563

Cat #: AE16DN0BC

UPC: 782113982540

$ 876.69 EA
Company wide:
0 in stock
Documents & Guides
IEC OPEN 3P STR SZ D 240V COIL - FOR REPLACEMENT ONLY

Overview

IEC OPEN 3P STR SZ D 240V COIL - FOR REPLACEMENT ONLY
Also known as: 782113982540, AE16DN0BC, CUTAE16DN0BC

Specifications

Family / Style: Freedom
Phase: 3
Type: Starter
Family / Style: Freedom
Type: Starter
Phase: 3