Aviation Snips

Item #: 0693512

Cat #: 22103103

UPC: 082472221039

Company wide:
0 in stock
Documents & Guides
Snip; Aviation; Material: Reinforced Chrome Silicone Spring; Handle Color: Yellow; Handle Type: Over-molded; Cutting Action: Straight; Cutting Capacity:18 Ga Sheet Metal, 22 Ga Stainless Steel

Overview

Snip; Aviation; Material: Reinforced Chrome Silicone Spring; Handle Color: Yellow; Handle Type: Over-molded; Cutting Action: Straight; Cutting Capacity:18 Ga Sheet Metal, 22 Ga Stainless Steel

LONG BLADE LIFE

Precision-formed blades for Aviation and Bulldog Snips

Bi-material blades for Offset Snips


ULTIMATE SPRING DURABILITY

Reinforced Chrome Silicone valve-quality wire lasts for a lifetime


COMFORTABLE GRIPS

Over-molded handles won′t slip or twist


QUICK IDENTIFICATION

Color coding on both blades and handles plus arrow icons allow for easy tool recognition

Also known as: 082472221039, 22103103, LNX22103103, electrician, tin snips

Specifications

Type: Snips, Aviation Snips
Gauge: 22 AWG
Color: Yellow
Type: Snips, Aviation Snips
Color: Yellow
Gauge: 22 AWG