Fuse, 500mA, UL Medium Time-Delay, Glass, 5mm x 20mm, 250VAC

Item #: 0693438

Cat #: GMC-500-R

UPC: 051712642989

$ 3.25 EA
Company wide:
30 in stock
Documents & Guides
Fuse, 500 mA , Medium Time-Delay, Glass, 5 mm x 20 mm, 250 Volt AC, North American Standard, RoHS Compliant

Overview

Fuse, 500 mA , Medium Time-Delay, Glass, 5 mm x 20 mm, 250 Volt AC, North American Standard, RoHS Compliant

Eaton Bussmann low breaking capacity fuses with nickel-plated brass end caps feature medium time-delay, intended for use with electronic circuit applications.

Also known as: 051712642989, GMC-500-R, BUSGMC500R

Specifications

Interrupt Rating AC: 35, 10 kA
Diameter: 5 mm
Length: 20 mm
Type: Fuse, Electronic
Speed: Medium Time Delay
Material: Glass
Volts AC: 250
Mounting: Cartridge
Class: Miniature
Amps: 0.500
Interrupt Rating AC: 35, 10 kA
Length: 20 mm
Speed: Medium Time Delay
Volts AC: 250
Class: Miniature
Diameter: 5 mm
Type: Fuse, Electronic
Material: Glass
Mounting: Cartridge
Amps: 0.500