Shower Trim, Open, 5", Clear Diffuse

Item #: 0693368

Cat #: 1084CD

UPC: 784197017200

Company wide:
0 in stock
Documents & Guides
Shower Trim, Open, 5", Clear Diffuse

Overview

Shower Trim, Open, 5", Clear Diffuse
Also known as: 784197017200, 1084CD, LOL1084CD

Specifications

Color: Clear
Diameter: 5 in
Type: Trim, Wet Location
Color: Clear
Type: Trim, Wet Location
Diameter: 5 in