63 Amps, 690V, Time Lag (Slo-Blow) Midget

Item #: 0693365

Cat #: CY22X58M63

UPC: 079458038552

Call for price
Company wide:
0 in stock
Documents & Guides
63 Amps, 690V, Specialty Fuses, French Cylindrical Type Fuses, Clip Cartridge Fuses, 5AG Midget, Time Lag (Slo-Blow)

Overview

63 Amps, 690V, Specialty Fuses, French Cylindrical Type Fuses, Clip Cartridge Fuses, 5AG Midget, Time Lag (Slo-Blow)

Littelfuse fast-acting French Cylindrical (gL-gG) fuses are used for the protection of cables against short circuits. Time-lag (aM) fuses are used for protection of motors.

Also known as: 079458038552, CY22X58M63, LFUCY22X58M63

Specifications

Amps: 63
Volts AC: 500
Speed: Time Delay, Slow Blow
Mounting: Clip
Type: French Cylindrical
Amps: 63
Speed: Time Delay, Slow Blow
Type: French Cylindrical
Volts AC: 500
Mounting: Clip