Connector, 20A, 3PH Y, 120/208V, Black EPTR, 4P5W

Item #: 0693309

Cat #: 27W81-B

UPC: 078477014691

$ 152.61 EA
Company wide:
0 in stock
Documents & Guides
20 Amp, 120/208 Volt 3PY, NEMA L21-20R, 4P, 5W, Locking Connector, Industrial Grade, Grounding, Wetguard - Black.

Overview

20 Amp, 120/208 Volt 3PY, NEMA L21-20R, 4P, 5W, Locking Connector, Industrial Grade, Grounding, Wetguard - Black.

20-Amp, 120/208-Volt 3PY, Locking Connector, Industrial Grade, Grounding, Wetguard, Black

Also known as: 078477014691, 27W81-B, LEV27W81B

Specifications

Type: Grounding, Connector, Industrial Grade, Wet Gaurd
Volts AC: 120, 208
Color: Black
Amps: 20
NEMA Configuration: L21-20R
Type: Grounding, Connector, Industrial Grade, Wet Gaurd
Color: Black
NEMA Configuration: L21-20R
Volts AC: 120, 208
Amps: 20