Multimeter Replacement Fuse

Item #: 0693150

Cat #: FUSE

UPC: 095969089906

$ 11.33 EA
Company wide:
0 in stock
Documents & Guides
Multimeter Replacement Fuse, Current: 440mA, Max Voltage: 1000V, Fast-Acting.

Overview

Multimeter Replacement Fuse, Current: 440mA, Max Voltage: 1000V, Fast-Acting.
Also known as: 095969089906, FUSE, FLU943121

Specifications

Type: Accessory
Volts AC: 1kV
Type: Accessory
Volts AC: 1kV