Raised Panel Label, White, 1.5" H x 1.2" W

Item #: 0693133

Cat #: THTEP-167-593-.5

UPC: 662820643951

$ 570.99 EA
Company wide:
0 in stock
Documents & Guides
Foam Backed Raised Panel Label, White, 1.5 Inch H x 1.2 Inch W, Order of 1 = Roll of 500 Labels

Overview

Foam Backed Raised Panel Label, White, 1.5 Inch H x 1.2 Inch W, Order of 1 = Roll of 500 Labels

Raised panel Adhesive-Taped Polyester (B-593) labels are designed for patch panel identification, external push-buttons, switches and internal connection points.

Also known as: 662820643951, THTEP-167-593-.5, BRATHTEP1675935

Specifications

Material: Polyester
Type: Label
Color: White
Material: Polyester
Color: White
Type: Label