C-h E34smb120 Pushbutton

Item #: 0693116

Cat #: E34SMB120

UPC: 782113893266

$ 357.45 EA
Company wide:
0 in stock
Documents & Guides
30.5 Mm, Corrosion Resistant, Selector Switch Operator, Without Button, Illuminated, 3 Position, 60 Degree Throw, Operating Mode: Momentary, Maintained, Momentary, Key Removal, Cam 3, Incandescent, Full Voltage, 120 Vac/vdc

Overview

30.5 Mm, Corrosion Resistant, Selector Switch Operator, Without Button, Illuminated, 3 Position, 60 Degree Throw, Operating Mode: Momentary, Maintained, Momentary, Key Removal, Cam 3, Incandescent, Full Voltage, 120 Vac/vdc
Also known as: 782113893266, E34SMB120, CUTE34SMB120

Specifications

Type: Corrosion Resistant
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4
Type: Corrosion Resistant
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4