NON-SLIP Marking SHAPE, 45 DEG CURVE, 12

Item #: 0693099

Cat #: PFMTS19YEL

UPC: 613056107700

Call for price
Company wide:
0 in stock
Documents & Guides
Non-Slip Marking Shape, 45 DEG CURVE, 12", YL

Overview

Non-Slip Marking Shape, 45 DEG CURVE, 12", YL
Also known as: 613056107700, PFMTS19YEL, PDTPFMTS19YEL

Specifications

Material: Vinyl
Color: Yellow
Material: Vinyl
Color: Yellow