NON-SLIP Marking SHAPE, 45 DEG CURVE, 12

Item #: 0693096

Cat #: PFMTS19RED

UPC: 613056107687

Call for price
Company wide:
0 in stock
Documents & Guides
Non-Slip Marking Shape, 45 DEG CURVE, 12", RD

Overview

Non-Slip Marking Shape, 45 DEG CURVE, 12", RD
Also known as: 613056107687, PFMTS19RED, PDTPFMTS19RED

Specifications

Color: Red
Material: Vinyl
Color: Red
Material: Vinyl