NON-SLIP Marking SHAPE, 45 DEG CURVE, 12

Item #: 0693095

Cat #: PFMTS19ORN

UPC: 613056107670

Call for price
Company wide:
0 in stock
Documents & Guides
Non-Slip Marking Shape, 45 DEG CURVE, 12", OR

Overview

Non-Slip Marking Shape, 45 DEG CURVE, 12", OR
Also known as: 613056107670, PFMTS19ORN, PDTPFMTS19ORN

Specifications

Material: Vinyl
Color: Orange
Material: Vinyl
Color: Orange