NON-SLIP Marking SHAPE, 45 DEG CURVE, 12

Item #: 0693089

Cat #: PFMTS19GRN

UPC: 613056107663

Call for price
Company wide:
0 in stock
Documents & Guides
Non-Slip Marking Shape, 45 DEG CURVE, 12", GN

Overview

Non-Slip Marking Shape, 45 DEG CURVE, 12", GN
Also known as: 613056107663, PFMTS19GRN, PDTPFMTS19GRN

Specifications

Color: Green
Material: Vinyl
Color: Green
Material: Vinyl