NON-SLIP Marking SHAPE, 45 DEG CURVE, 12

Item #: 0693088

Cat #: PFMTS19BLU

UPC: 613056107656

Call for price
Company wide:
0 in stock
Documents & Guides
Non-Slip Marking Shape, 45 DEG CURVE, 12", BU

Overview

Non-Slip Marking Shape, 45 DEG CURVE, 12", BU
Also known as: 613056107656, PFMTS19BLU, PDTPFMTS19BLU

Specifications

Color: Blue
Material: Vinyl
Color: Blue
Material: Vinyl