Panel, 44.00x44.00

Item #: 0693080

Cat #: A48P48G

UPC: 783510150341

$ 691.90 EA
Company wide:
0 in stock
Panel,lg NEMA 12 / 44.00x44.00, Bulletin Pnlwm (panels For Type 12 Wall-mount Enclosures), Size/dims: Fits 48x48, Material/finish: Galvanized

Overview

Panel,lg NEMA 12 / 44.00x44.00, Bulletin Pnlwm (panels For Type 12 Wall-mount Enclosures), Size/dims: Fits 48x48, Material/finish: Galvanized

nVent HOFFMAN HOFA14P8G steel panels are 14 gauge, finished with white polyester powder paint or with a conductive, corrosion-resistant coating. Stainless steel panels are 14 gauge Type 304 and have a commercial #3 finish which is protected on one side with a plastic film. Aluminum panels are 5052-H32 aluminum alloy 0.080-IN. (2-MM) thick and protected on one side with a plastic film. Panel mounting hardware is furnished with all enclosures which accept these panels.

Also known as: 783510150341, A48P48G, HOFA48P48G

Features & Benefits

  • Panel mounting hardware is furnished with all enclosures which accept these panels

Specifications

Material: Steel
Height: 45 in
Finish: Galvanized
Width: 45 in
Material: Steel
Finish: Galvanized
Height: 45 in
Width: 45 in