3 3/4" APERTURE CONE CLEAR DIFFUSE,

Item #: 0693060

Cat #: 2013CD

UPC: 784197359690

Company wide:
0 in stock
Documents & Guides
Wide range of performance downlights All reflectors are self-flanged to eliminate light leaks;Anodized relfectors control light rays to avoid scatter, providing more usable light;Light source sits high up to collect and redirect light from the lamp;Unitized Opitics provides a forgiving intallation that assures full reflector output at all times Specular Aperture Cones provide more light than baffle downlights while providing a low brightness aperture Snap-on socket assures correct lamp alignment, brackets adjust for different lamp sizes;Lamp is regressed above the ceiling line to cut off distracting brightness;Wall wash, sloped ceiling, eye ball trims available Residential;Hospitality

Overview

Wide range of performance downlights All reflectors are self-flanged to eliminate light leaks;Anodized relfectors control light rays to avoid scatter, providing more usable light;Light source sits high up to collect and redirect light from the lamp;Unitized Opitics provides a forgiving intallation that assures full reflector output at all times Specular Aperture Cones provide more light than baffle downlights while providing a low brightness aperture Snap-on socket assures correct lamp alignment, brackets adjust for different lamp sizes;Lamp is regressed above the ceiling line to cut off distracting brightness;Wall wash, sloped ceiling, eye ball trims available Residential;Hospitality
Also known as: 784197359690, 2013CD, LOL2013CD

Specifications

Type: Cone, Trim
Color: Clear
Diameter: 3 3/4 in
Type: Cone, Trim
Diameter: 3 3/4 in
Color: Clear