Compression Lug, Copper, 2-Hole

Item #: 0693017

Cat #: LCC8-14AF-L

UPC: 074983899814

$ 12.67 EA
Company wide:
0 in stock
Compression Lug, Copper, 2-Hole, Long Barrel, #8 AWG Wire, 1/4" Stud Hole, 5/8 Hole Spacing, 90° Angle Tongue

Overview

Compression Lug, Copper, 2-Hole, Long Barrel, #8 AWG Wire, 1/4" Stud Hole, 5/8 Hole Spacing, 90° Angle Tongue
Also known as: 074983899814, LCC8-14AF-L, PDTLCC814AFL

Specifications

Material: Copper
Mounting: 2-Hole
Allowable Gauge Range: 8
Material: Copper
Allowable Gauge Range: 8
Mounting: 2-Hole