Copper Compression Lug, 2 Hole, #8 AWG

Item #: 0693002

Cat #: LCC8-10BW-L

UPC: 074983797653

Call for price
Company wide:
0 in stock
Two-hole, long barrel lug with window, #8 AWG wire, #10 stud hole, .75 hole spacing.

Overview

Two-hole, long barrel lug with window, #8 AWG wire, #10 stud hole, .75 hole spacing.
Also known as: 074983797653, LCC8-10BW-L, PDTLCC810BWL

Specifications

Color: Red
Material: Copper
Stud Size: #10
Color: Red
Stud Size: #10
Material: Copper