Stepped Baffle Trim, Sloped Ceiling, 6", White Baffle/White Trim

Item #: 0692995

Cat #: B391W-WH

UPC: 847801015501

$ 32.23 EA
Company wide:
50 in stock
Documents & Guides
Stepped Baffle Sloped Ceiling Trim, Diameter: 6 inch, Color: White Baffle/White Trim

Overview

Stepped Baffle Sloped Ceiling Trim, Diameter: 6 inch, Color: White Baffle/White Trim

Thermally protected, specification grade compact fluorescent IC housing. For new construction where housing will be in direct contact with insulation. Designed for sloped ceiling applications where the ceiling pitch ranges from 2/12 to 6/12. Accommodates (1) 13W, 18W or 26W compact fluorescent lamp. Furnished with preinstalled adjustable bar hangers. Junction box is provided with four ½" KOs, one ¾" KO and four NM-B knockouts with strain relief

Also known as: 847801015501, B391W-WH, ETEB391WWH, Vaulted trim, Stepped baffle

Specifications

Type: Slope, Trim
Color: White
Diameter: 6 in
Type: Slope, Trim
Diameter: 6 in
Color: White