
NON-SLIP Marking SHAPE, ARROW, 12.00", B
Item #: 0692969
Cat #: PFMTS16BLK
UPC: 613056107434
Call for price
Company wide:
0
in stock
Non-Slip Marking Shape, ARROW, 12", BK
Overview
Non-Slip Marking Shape, ARROW, 12", BK
Also known as: 613056107434, PFMTS16BLK, PDTPFMTS16BLK
Specifications
| Material: | Vinyl |
| Color: | Black |
| Material: | Vinyl |
| Color: | Black |