
NON-SLIP Marking SHAPE, ARROW, 6.00", RD
Item #: 0692942
Cat #: PFMTS15RED
UPC: 613056107403
Call for price
Company wide:
0
in stock
Non-Slip Marking Shape, ARROW, 6", RD
Overview
Non-Slip Marking Shape, ARROW, 6", RD
Also known as: 613056107403, PFMTS15RED, PDTPFMTS15RED
Specifications
| Color: | Red |
| Material: | Vinyl |
| Color: | Red |
| Material: | Vinyl |