Fluorescent Lamp, T8, 25W, 3500K, Medium Bipin

Item #: 0692926

Cat #: F25T8/TL835/ALTO

UPC: 046677166700

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
Fluorescent, TuffGuard Coated Lamp, 25W, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 2150, CRI: 85, Color Temp: 3500K. Length: 36 in.

Overview

Fluorescent, TuffGuard Coated Lamp, 25W, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 2150, CRI: 85, Color Temp: 3500K. Length: 36 in.
Also known as: 046677166700, F25T8/TL835/ALTO, PHIF25T8TL835ALTTG

Specifications

Lumens: 2150
Color Rendering Index (CRI): 85
Length: 3 ft, 36 in
Wattage: 25
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Type: Shatter-Resistant
Base: Medium Bi-Pin (G13)
Material: Safety Coated Glass
Lumens: 2150
Length: 3 ft, 36 in
Color Temperature: 3500 (Neutral White)
Type: Shatter-Resistant
Material: Safety Coated Glass
Color Rendering Index (CRI): 85
Wattage: 25
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)