Tarpaulin Large Parts/Tool Bag *** Discontinued ***

Item #: 0692918

Cat #: YH1206

UPC: 781002810353

Company wide:
0 in stock
Documents & Guides
Tarpaulin Large Parts/Tool Bag, Dimensions: 12" x 3" x 8", Includes: (12) Tool Loops, External Zipper Compartment, Front Tool Cover *** Discontinued ***

Overview

Tarpaulin Large Parts/Tool Bag, Dimensions: 12" x 3" x 8", Includes: (12) Tool Loops, External Zipper Compartment, Front Tool Cover *** Discontinued ***
Also known as: 781002810353, YH1206, DOTYH1206

Specifications

Type: Zippered, Bag, Tarpaulin Bag
Length: 12 in
Height: 8 in
Size: Large
Type: Zippered, Bag, Tarpaulin Bag
Height: 8 in
Length: 12 in
Size: Large